UCPX13-214D1
Description
UCPX13-214D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT
Part # UCPX13-214D1
BDI # 17761407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
QVPXT16V214SEMSLA
Description
QVPXT16V214SEMSLA PILLOW BLK SPH RLR BRG ; NON-RETURNABLE V-LOCK 1-NUT 4BOLT
Part # QVPXT16V214SEMSLA
BDI # 22090343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.566
Other Features:
Double Row | Single Nut
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
QVPXT16V214SMSLA
Description
QVPXT16V214SMSLA PILLOW BLK SPH RLR BRG ; NON-RETURNABLE V-LOCK 1-NUT 4BOLT
Part # QVPXT16V214SMSLA
BDI # 22090345
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.566
Other Features:
Double Row | Single Nut
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
UCPX15-214D1
Description
UCPX15-214D1 PILLOW BLOCK UNIT ; REPL BY UC
Part # UCPX15-214D1
BDI # 17150821
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9