618/900 MA/C3
Description
618/900 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA/C3
BDI # 1259290
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/900 MA
Description
618/900 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA
BDI # 1267954
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2113
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
239/900 CAK/C08W507
Description
239/900 CAK/C08W507 SPHERICAL ROLLER BRG
Part # 239/900 CAK/C08W507
BDI # 1248134
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/900KYMDW40W874C2
Description
232/900KYMDW40W874C2 SP RLR BEARING ; NON-RETURNABLE 600-900MM OD
Part # 232/900KYMDW40W874C2
BDI # 1318546
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
62.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/900YMDWEW886FC7
Description
230/900YMDWEW886FC7 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/900YMDWEW886FC7
BDI # 24716522
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C7
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing