SS6001 2RS
Description
SS6001 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6001 2RS
BDI # 21488864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6302 2RS C3
Description
6302 2RS C3 BALL BEARING ; 15MM BORE 42MM OD 13MM WD
Part # 6302 2RS C3
BDI # 18151779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265442
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6303 ZZ C3
Description
6303 ZZ C3 BALL BEARING ; 17MM BORE 47MM OD 14MM WD
Part # 6303 ZZ C3
BDI # 18151971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265450
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6306 2RS C3
Description
6306 2RS C3 BALL BEARING ; 30MM BORE 72MM OD 19MM WD
Part # 6306 2RS C3
BDI # 18151986
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265466
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305 2RS C3
Description
6305 2RS C3 BALL BEARING ; 25MM BORE 62MM OD 17MM WD
Part # 6305 2RS C3
BDI # 18151979
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259829
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No