Page 1 of 2

Next

Compare
KRV 30 PP

COMPARE

KRV 30 PP

Description
KRV 30 PP CAM FOLLOWER ; NON-RETURNABLE

SKF

Part # KRV 30 PP

BDI # 1422923

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV 30 PPX

COMPARE

KRV 30 PPX

Description
KRV 30 PPX NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # KRV 30 PPX

BDI # 1417289

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 30 PP

COMPARE

KR 30 PP

Description
KR 30 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 30 PP

BDI # 1417276

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 30

COMPARE

KR 30

Description
NOT AVAILABLE IN CANADA

SKF

Part # KR 30

BDI # 1417285

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Gap Seals

Price Inventory : Available to order
Loading Price
QTY
KRE 30 PPA

COMPARE

KRE 30 PPA

Description
SKF KRE 30 PPA

SKF

Part # KRE 30 PPA

BDI # 1422914

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.591
Stud Diameter - Millimeter: 15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY