RTU1 7/16 NT
Description
RTU1 7/16 NT TAKE-UP BRG UNIT ; 1-7/16" BORE 17/32" SLOT WID
Part # RTU1 7/16 NT
BDI # 1371798
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674595
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
RTU1 7/16
Description
RTU1 7/16 TAKE-UP BRG UNIT ; 1-7/16" BORE 17/32" SLOT WID
Part # RTU1 7/16
BDI # 1371797
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674598
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NAU4LKST210-32
Description
NAU4LKST210-32 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY CAST SS HSG
Part # NAU4LKST210-32
BDI # 23241573
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.031
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102.387
Slot Width - Millimeter:
15.875
Other Features:
Poly-Round Bearing | With Lubrication Hole | Corrosion Resistant
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
6.299
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
160
Slot Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty | Wide Inner Race
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
QMTP10J115SEN
Description
QMTP10J115SEN TAKE-UP SPH RLR BRG ; 1-15/16" BORE ECCENTRIC HSG
Part # QMTP10J115SEN
BDI # 22089495
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Other Features:
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Housing Style:
Unit Only - Half Round Top Angle
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.88
Slot Width - Millimeter:
22.352
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Bearing Only