Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257718
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
467-2
Description
467-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/8" BORE 1.154" WD
Part # 467-2
BDI # 1343859
Features
Component:
Cone
Width - Millimeter:
29.312
Inch - Metric:
Inch
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Global Part Number GPN:
648158
Precision Class:
Standard
Width - Inch:
1.154
Basic Number:
467
05079-2
Description
05079-2 TAPERED ROLLER BEARING CONE ; PRECISION 0.787" BORE 0.566" WD
Part # 05079-2
BDI # 1424056
Features
Component:
Cone
Width - Millimeter:
14.376
Inch - Metric:
Inch
Bore - Millimeter:
19.99
Bore - Inch:
0.787
Global Part Number GPN:
648565
Precision Class:
Standard
Width - Inch:
0.566
Basic Number:
5079
22209EJW33C3
Description
22209EJW33C3 SPHERICAL RLR BRG ; 45MM BORE 85MM OD 23MM WD
Part # 22209EJW33C3
BDI # 1424189
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)