Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454071
Number of Rows of Rollers:
Single Row
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Outside Diameter - Millimeter:
39.7
Bore - Millimeter:
13.487
Bore - Inch:
0.531
Other Features:
2 Single Cone | 1 Double Cup | Nut | Washer
Assembly Components:
17481 (1) | 17484 (1) | 17420DB (1) | T45002 (1) | T54591 (1)
Basic Number:
17481
Precision Class:
Standard
17420DB-40000
Description
17420DB-40000 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 17420DB-40000
BDI # 24619165
Features
Component:
Double Cup
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
42.85
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Flange Outside Diameter - Inch:
1.687
Outside Diameter - Millimeter:
39.7
Precision Class:
Class 4
Width - Inch:
1
Basic Number:
17420DB
LRJ5/8J
Description
LRJ5/8J CYLINDRICAL ROLLER BEARING ; POR 5/8" BOREX1-9/16" OD 7/16" W 1-ROW
Part # LRJ5/8J
BDI # 1190234
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454089
Number of Rows of Rollers:
Single Row