GRAE55-XL-NPP-B
Description
GRAE55-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GRAE55-XL-NPP-B
BDI # 1173682
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
562005
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561956
Mounting Method:
Eccentric Collar
GE55-XL-KRR-B
Description
GE55-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GE55-XL-KRR-B
BDI # 1173282
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561957
Mounting Method:
Eccentric Collar
1309 EKTN/SNW 109X1.1/2
Description
1309 EKTN/SNW 109X1.1/2 PLW BLOCK BRG
Part # 1309 EKTN/SNW 109X1.1/2
BDI # 24986687
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
ZMC2045MM
Description
ZMC2045MM CARTRIDGE ROLLER BEARING ; 45MM SHAFT DIA
Part # ZMC2045MM
BDI # 18148811
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion