Page 1 of 12

Next

Compare
150RIN615 AB892 R4

COMPARE

150RIN615 AB892 R4

Description
150RIN615 AB892 R4 CYLINDRICAL RLR BRG ; NON RETURNABLE SGL ROW

TIMKEN

Part # 150RIN615 AB892 R4

BDI # 24619134

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L163149D-2

COMPARE

L163149D-2

Description
L163149D-2 SPHERICAL ROLLER BEARING KIT ; POR NON RETURNABLE

TIMKEN

Part # L163149D-2

BDI # 1362433

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 648297
Precision Class: Standard
Basic Number: L163149D

Price Inventory : Available to order
Loading Price
QTY
8316AAB

COMPARE

8316AAB

Description
8316AAB ANG CONTACT BALL BRG

SKF

Part # 8316AAB

BDI # 22777844

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
190RN92 R3

COMPARE

190RN92 R3

Description
190RN92 R3 CYLINDRICAL ROLLER BRG ; POR

TIMKEN

Part # 190RN92 R3

BDI # 1311545

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456328
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
140RF93 BA1354 R3

COMPARE

140RF93 BA1354 R3

Description
140RF93 BA1354 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 140RF93 BA1354 R3

BDI # 1310581

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Inner and Outer Ring Modified
Global Part Number GPN: 456295
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY