PHP 40-T10-18RSB
Description
PHP 40-T10-18RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-18RSB
BDI # 1292372
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.29
Mounting Method:
Rough Bore
PHP 40-T10-36RSB
Description
PHP 40-T10-36RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-36RSB
BDI # 1292406
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
PHP 47-T10-20RSB
Description
PHP 47-T10-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 47-T10-20RSB
BDI # 1292383
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
PHP 47-T10-18RSB
Description
PHP 47-T10-18RSB PULLEY ; NON-RETURNABLE
Part # PHP 47-T10-18RSB
BDI # 1292384
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
PHP 47-T10-25RSB
Description
PHP 47-T10-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 47-T10-25RSB
BDI # 1292385
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.58
Mounting Method:
Rough Bore