PA3-010DF060
Description
PA3-010DF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54448
BDI # 173458
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PLB3-010SF090
Description
PLB3-010SF090 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54581
BDI # 173591
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PL3-010DF090
Description
PL3-010DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54560
BDI # 173570
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PL3-010SF090
Description
PL3-010SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54536
BDI # 173546
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PLB3-010DF090
Description
PLB3-010DF090 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54633
BDI # 173643
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore