14MX60S125-4535
Description
14MX60S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 60T 10.5"PD 125MMW BORED 4535 BUSH
Part # 14MX60S125-4535
BDI # 21977622
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
11.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.41
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
10.527
Mounting Method:
Bushed
14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 68MMW BORE 4535 BUSH
Part # 14MX200S68-4535
BDI # 21977290
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX180S68-4535
Description
14MX180S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 68MMW BORE 4535 BUSH
Part # 14MX180S68-4535
BDI # 21982243
Features
Pitch Diameter - Inch:
1.243
Inch - Metric:
Metric
Outside Diameter - Inch:
1.239
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
31.58
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX50S125-4535
Description
14MX50S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77"PD 125MMW BORED 4535 BUSH
Part # 14MX50S125-4535
BDI # 21977594
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
14MX53S125-4535
Description
14MX53S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29"PD 125MMW BORED 4535 BUSH
Part # 14MX53S125-4535
BDI # 21977604
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed