PHP 57L075RSB
Description
PHP 57L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57L075RSB
BDI # 1289032
Features
Pitch Diameter - Inch:
6.804
Inch - Metric:
Inch
Outside Diameter - Inch:
6.774
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
172.82
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 57L100RSB
Description
PHP 57L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57L100RSB
BDI # 1289098
Features
Pitch Diameter - Inch:
6.804
Inch - Metric:
Inch
Outside Diameter - Inch:
6.774
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
172.82
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 57H150RSB
Description
PHP 57H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H150RSB
BDI # 1289297
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 57H200RSB
Description
PHP 57H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57H200RSB
BDI # 1289362
Features
Pitch Diameter - Inch:
9.072
Inch - Metric:
Inch
Outside Diameter - Inch:
9.018
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
230.43
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 57L050RSB
Description
PHP 57L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 57L050RSB
BDI # 1288967
Features
Pitch Diameter - Inch:
6.804
Inch - Metric:
Inch
Outside Diameter - Inch:
6.774
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
172.82
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7