3MR-38S-09
Description
3MR-38S-09 SYNCHRONOUS PULLEY ; 3MR P 38GROVES 9MM W
Part # 78436015
BDI # 1105502
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
P38-3M-06AL
Description
P38-3M-06AL SYNCHRONOUS PULLEY ; 38GROVES 3MM P 06MM W
Part # 78820034
BDI # 1125688
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
PA3-038DF060
Description
PA3-038DF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54468
BDI # 173478
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
PA3-038NF060
Description
PA3-038NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54483
BDI # 173493
Features
Pitch Diameter - Inch:
1.429
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PA3-038DF090
Description
PA3-038DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54512
BDI # 173522
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Rough Bore