W-70S-SLB

COMPARE

W-70S-SLB

Description
W-70S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # W-70S-SLB

BDI # 409699

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.964
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576986
Pitch Diameter - Millimeter: 178.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P-70S-SLB

COMPARE

P-70S-SLB

Description
P-70S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # P-70S-SLB

BDI # 409748

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.964
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576505
Pitch Diameter - Millimeter: 178.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY