Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
P64-8MGT-85
Description
P64-8MGT-85 SYNCHRONOUS PULLEY ; 64GROVES 8MM P 85MM W
Part # 77088064
BDI # 1125851
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
PHP 64-8M-85TB
Description
PHP 64-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 64-8M-85TB
BDI # 1289675
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed