PLB5-016DF09-5/16
Description
PLB5-016DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54858
BDI # 173868
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
16LF100X5/8
Description
16LF100X5/8 TIMING PULLEY ; 3/8" PITCH 16 TEETH L
Part # 1054782
BDI # 324889
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
16LF050X3/4
Description
16LF050X3/4 TIMING PULLEY ; 3/4" BORE 1/2" WD 3/8" PIT L
Part # 1054519
BDI # 324882
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
PLB5-016SF09-1/4
Description
PLB5-016SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54810
BDI # 173820
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore
PLB5-016SF09-3/8
Description
PLB5-016SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54812
BDI # 173822
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore