4314MG125BF-F1.500
Description
4314MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F1.500
BDI # 922733
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4314MG125BF-F2.250
Description
4314MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F2.250
BDI # 922739
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4314MG125BF-F2.375
Description
4314MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F2.375
BDI # 922740
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4314MG125BF-F2.500
Description
4314MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F2.500
BDI # 922741
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4314MG125BF-F1.625
Description
4314MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F1.625
BDI # 922734
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125