W9014M20-E
Description
W9014M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M20-E
BDI # 613152
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578008
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
8MX90S21-2517
Description
8MX90S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 21MMW BORE 2517 BUSH
Part # 8MX90S21-2517
BDI # 21981471
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
21
8MX90S36-3020
Description
8MX90S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 36MMW BORE 3020 BUSH
Part # 8MX90S36-3020
BDI # 21981473
Features
Pitch Diameter - Inch:
0.355
Inch - Metric:
Metric
Outside Diameter - Inch:
0.353
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.023
Mounting Method:
Bushed
Belt Width - Millimeter:
36
W9014M120-M
Description
W9014M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M120-M
BDI # 613151
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578053
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
W908M22-SK
Description
W908M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W908M22-SK
BDI # 613157
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578055
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed