Page 1 of 9

Next

Compare
7514MG20B-3525

COMPARE

7514MG20B-3525

Description
7514MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7514MG20B-3525

BDI # 922859

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
1408MG62A-3525

COMPARE

1408MG62A-3525

Description
1408MG62A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1408MG62A-3525

BDI # 921944

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
5014MG68AF-3525

COMPARE

5014MG68AF-3525

Description
5014MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 5014MG68AF-3525

BDI # 922799

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14014MG37B-3525

COMPARE

14014MG37B-3525

Description
14014MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG37B-3525

BDI # 921938

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
6314MG37BF-3525

COMPARE

6314MG37BF-3525

Description
6314MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG37BF-3525

BDI # 922834

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY