Page 1 of 5

Next

Compare
648MT50AF-SK

COMPARE

648MT50AF-SK

Description
648MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 648MT50AF-SK

BDI # 927068

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 180.01
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
728MT30AF-SK

COMPARE

728MT30AF-SK

Description
728MT30AF SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 728MT30AF-SK

BDI # 927357

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 191.999
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3414MT85AF-SK

COMPARE

3414MT85AF-SK

Description
3414MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT85AF-SK

BDI # 924615

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3414MT115AF-SK

COMPARE

3414MT115AF-SK

Description
3414MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT115AF-SK

BDI # 924489

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
568MT50AF-SK

COMPARE

568MT50AF-SK

Description
568MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 568MT50AF-SK

BDI # 926716

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.994
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY