328MT20AF-F0.875
Description
328MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-F0.875
BDI # 924374
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
328MT20AF-F0.750
Description
328MT20AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT20AF-F0.750
BDI # 924373
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
328MG21BF-F1.500
Description
328MG21BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 328MG21BF-F1.500
BDI # 922352
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
21
3214MG68BF-F2.375
Description
3214MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG68BF-F2.375
BDI # 922315
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68