5614MT85AFPUR
Description
5614MT85AFPUR ; POR PUL 14MT85A56 SB 1 1/4 A
Part # 5614MT85AFPUR
BDI # 926590
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5614MT55AF-F2.000
Description
5614MT55AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.000
BDI # 926571
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F2.250
Description
5614MT55AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.250
BDI # 926573
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F2.375
Description
5614MT55AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.375
BDI # 926574
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AFPUR
Description
5614MT55AFPUR ; POR PUL 14MT55A56 SB 1 A
Part # 5614MT55AFPUR
BDI # 926576
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55