7514MG20B-3525
Description
7514MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG20B-3525
BDI # 922859
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H
7514MG90A-4030
Description
7514MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 7514MG90A-4030
BDI # 922862
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Belt Width - Millimeter:
90