P60-14MGT-170
Description
P60-14MGT-170 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 170MM W
Part # 77117060
BDI # 1125815
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P6014M170-4545
Description
60-14M-170-4545 SPROCKET ; HTS TB 170 4545
Part # P6014M170-4545
BDI # 610436
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577819
Pitch Diameter - Millimeter:
267.386
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
6014MT170AF-4545
Description
6014MT170AF 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6014MT170AF-4545
BDI # 926767
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P6014M170-4545
Description
P6014M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755638
Part # P6014M170-4545
BDI # 24303458
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed