PHP 64-8M-20RSB
Description
PHP 64-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-8M-20RSB
BDI # 1289932
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore
PHP 64-14M-85RSB
Description
PHP 64-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-14M-85RSB
BDI # 1290096
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
PHP 64-8M-85RSB
Description
PHP 64-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-8M-85RSB
BDI # 1290038
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore
PHP 64-8M-30RSB
Description
PHP 64-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-8M-30RSB
BDI # 1289968
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Rough Bore
PHP 64-14M-170RSB
Description
PHP 64-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-14M-170RSB
BDI # 1290136
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore