8B184R
Description
8B184R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011444
BDI # 329931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14950
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 C 160 R
Description
8 C 160 R V-BELT SHEAVE ; 8GR B 16" PD BORED FOR R1 BUSHING
Part # 8 C 160 R
BDI # 21976982
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 B 154 R
Description
8 B 154 R V-BELT SHEAVE ; 8GR B 15.4" PD BORED FOR R1 BUSHING
Part # 8 B 154 R
BDI # 21979658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 184 R
Description
8 B 184 R V-BELT SHEAVE ; 8GR B 18.4" PD BORED FOR R1 BUSHING
Part # 8 B 184 R
BDI # 21979660
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 200 R
Description
8 B 200 R V-BELT SHEAVE ; 8GR B 20" PD BORED FOR R1 BUSHING
Part # 8 B 200 R
BDI # 21979662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8