6814MT170A-F1.875
Description
6814MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F1.8750
BDI # 927126
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F2.125
Description
6814MT170A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.1250
BDI # 927128
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F2.375
Description
6814MT170A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.3750
BDI # 927130
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F2.500
Description
6814MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.5000
BDI # 927131
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT55A-F2.125
Description
6814MT55A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT55A-F2.1250
BDI # 927158
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55