Page 1 of 29

Next

Compare
3414MT40AF-L75S2H

COMPARE

3414MT40AF-L75S2H

Description
3414MT40AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT40AF-L75S2H

BDI # 924534

Features

Pitch Diameter - Inch: 5.965
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 151.511
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
3414MT40AF-L75F2L

COMPARE

3414MT40AF-L75F2L

Description
3414MT40AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT40AF-L75F2L

BDI # 924530

Features

Pitch Diameter - Inch: 5.965
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 151.511
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
3414MT40AF-L75F2G

COMPARE

3414MT40AF-L75F2G

Description
3414MT40AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT40AF-L75F2G

BDI # 924528

Features

Pitch Diameter - Inch: 5.965
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 151.511
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
3414MT40AF-L66S2C

COMPARE

3414MT40AF-L66S2C

Description
3414MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT40AF-L66S2C

BDI # 924525

Features

Pitch Diameter - Inch: 5.965
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 151.511
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
3414MT115AF-L75F2F

COMPARE

3414MT115AF-L75F2F

Description
3414MT115AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3414MT115AF-L75F2F

BDI # 924479

Features

Pitch Diameter - Inch: 5.965
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 151.511
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY