Page 1 of 11

Next

Compare
PHS 60-2BH24

COMPARE

PHS 60-2BH24

Description
PHS 60-2BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2BH24

BDI # 24760614

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.15
Outside Diameter - Millimeter: 156.2
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1TBH24

COMPARE

PHS 08B-1TBH24

Description
PHS 08B-1TBH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1TBH24

BDI # 1285207

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1BH24

COMPARE

PHS 40-1BH24

Description
PHS 40-1BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1BH24

BDI # 1292189

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B24

COMPARE

PHS 05B-1B24

Description
PHS 05B-1B24 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B24

BDI # 1284501

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 2.413
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.543
Other Features: 8MM Plain Bore
Pitch Diameter - Millimeter: 61.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1BH24

COMPARE

PHS 100-1BH24

Description
PHS 100-1BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH24

BDI # 24760725

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.25
Outside Diameter - Millimeter: 260.35
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY