PHS 05B-1A64

COMPARE

PHS 05B-1A64

Description
PHS 05B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A64

BDI # 1284465

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.419

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.579
Pitch Diameter - Millimeter: 163.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B64

COMPARE

PHS 05B-1B64

Description
PHS 05B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B64

BDI # 1284531

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 6.419
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.579
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 163.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY