Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Duplex Type
Global Part Number GPN:
569328
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
PHS 06B-2TB38
Description
PHS 06B-2TB38 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2TB38
BDI # 1284859
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Bushed
PHC 06B-2SSX10FT
Description
PHC 06B-2SSX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 06B-2SSX10FT
BDI # 1280383
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 06B-2SSX5MTR
Description
PHC 06B-2SSX5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 06B-2SSX5MTR
BDI # 1280384
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant