Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.309
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
PHS 10B-1B50
Description
PHS 10B-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B50
BDI # 1285572
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Simplex Type
Global Part Number GPN:
569194
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
PHS 10B-1BH50
Description
PHS 10B-1BH50 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH50
BDI # 1285573
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
10B50 MACHINED BORE SPL
Description
10B50 MACHINED BORE SPL SPROCKET ; QD SK HUB
Part # 10B50 MACHINED BORE SPL
BDI # 24006853
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
Simplex Type | Split Type
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore