Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Global Part Number GPN:
569158
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
PHS 16B-1DSTB16
Description
PHS 16B-1DSTB16 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB16
BDI # 1286398
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
PHS 16B-1DSA16
Description
PHS 16B-1DSA16 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSA16
BDI # 1286383
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore