D35B15H
Description
D35B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B15H
BDI # 607689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Duplex Type
Global Part Number GPN:
30562
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
D35B15H
Description
D35B15H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 15 TEETH PILOT BORE
Part # D35B15H
BDI # 20641087
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
37198
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore