Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Global Part Number GPN:
37242
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
D50B13H
Description
D50B13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B13H
BDI # 607835
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Duplex Type
Global Part Number GPN:
30624
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.91
Outside Diameter - Millimeter:
73.914
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
HD50B13 1IN KW SS
Description
HD50B13 1IN KW SS ROLLER CHAIN SPROCKET ; 1IN BORE SINGLE PIT 13T STEEL
Part # HD50B13 1IN KW SS
BDI # 21992312
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore