Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
D50B45H
Description
D50B45H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 45 TEETH PILOT BORE
Part # D50B45H
BDI # 20643277
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
D50Q45
Description
D50Q45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D50Q45
BDI # 328792
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Split Taper Bushing
Global Part Number GPN:
10005
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
D50Q45H
Description
D50Q45H ROLLER CHAIN SPROCKET ; 5/8"P 45T BORE FOR Q1 BUSH 2 STRAND HARD
Part # D50Q45H
BDI # 607897
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Split Taper Bushing
Global Part Number GPN:
571240
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore