62C15

COMPARE

62C15

Description
62C15 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

MARTIN SPROCKET & GR

Part # 62C15

BDI # 623809

Features

Chain Pitch - Inch: 1.654
Chain Size: 62
Chain Pitch - Millimeter: 42.012
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.96

Inch - Metric: Inch
Material: Steel
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 202.184
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
62A15

COMPARE

62A15

Description
62A15 ENGINEERING CHAIN SPROCKET ; 1.654" P 15T .938" MIN PLAIN A PLATE

MARTIN SPROCKET & GR

Part # 62A15

BDI # 623796

Features

Chain Pitch - Inch: 1.654
Chain Size: 62
Chain Pitch - Millimeter: 42.012
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.96

Inch - Metric: Inch
Material: Steel
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 202.184
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY