HT80B22
Description
HT80B22 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B22H
BDI # 913646
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572483
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
HT80B21
Description
HT80B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B21H
BDI # 913645
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
572548
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
E80B16H
Description
E80B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B16H
BDI # 608681
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Triplex Type
Global Part Number GPN:
30877
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571386
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571387
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed