Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Conveyor Chain
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
H81XA13
Description
H81XA13 1-1/4IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 13T A PLATE 1-1/4" MPB
Part # H81XA13
BDI # 24341265
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Rough Bore