Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568302
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
DS100ATB21H
Description
DS100ATB21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB21H
BDI # 606992
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570872
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
PHS 60-1DSA21
Description
PHS 60-1DSA21 SPROCKET ; NON-RETURNABLE
Part # PHS 60-1DSA21
BDI # 1288284
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
PHS 60-1DSTB21
Description
PHS 60-1DSTB21 SPROCKET ; NON-RETURNABLE
Part # PHS 60-1DSTB21
BDI # 1288290
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
PHS 12B-1DSA21
Description
PHS 12B-1DSA21 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA21
BDI # 1285994
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore