Page 1 of 4

Next

Compare
D20C65 X 12IN 12.001/12.004

COMPARE

D20C65 X 12IN 12.001/12.004

Description
D20C65 X 12IN 12.001/12.004 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 X 12IN 12.001/12.004

BDI # 25199068

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B46 10-1/2 SPLIT

COMPARE

D100B46 10-1/2 SPLIT

Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100B46 10-1/2 SPLIT

BDI # 21552196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 18.318
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.024
Other Features: Split Type
Pitch Diameter - Millimeter: 465.277
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B70 290MM MTO

COMPARE

160B70 290MM MTO

Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD

MARTIN SPROCKET & GR

Part # 160B70 290MM MTO

BDI # 24947204

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140A80 12.002/12.004 MTO

COMPARE

140A80 12.002/12.004 MTO

Description
140A80 12.002/12.004 MTO SPROCKET ; 80 TEETH 45.59" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 140A80 12.002/12.004 MTO

BDI # 21551844

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100A32HT X 215MM MTO

COMPARE

100A32HT X 215MM MTO

Description
100A32HT X 215MM MTO SPROCKET ; SPROCKET

MARTIN SPROCKET & GR

Part # 100A32HT X 215MM MTO

BDI # 24571396

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY