Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
08B1 8T hardened Article No.21706000151
Description
TSUBAKI 08B1 8T hardened Article No.21706000151
Part # 08B1 8T hardened Article No.21706000151
BDI # 25136976
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
H08B8 X 10MM RSB
Description
H08B8 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H08B8 X 10MM RSB
BDI # 22381803
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.465
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore