D180B14H X 2 RSB
Description
D180B14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B14H X 2 RSB
BDI # 22381543
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore
D180C14H X 2 RSB
Description
D180C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C14H X 2 RSB
BDI # 22381555
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore
D180A14H X 2 RSB
Description
D180A14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A14H X 2 RSB
BDI # 22381485
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore