Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Offset Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 3.1 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Chain
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 3.1 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
16B-3/Z=13 NR. PT12013
Description
SATI 16B-3/Z=13 NR. PT12013
Part # 16B-3/Z=13 NR. PT12013
BDI # 1405537
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
16B-3/Z=23 NR. PT12023
Description
SATI 16B-3/Z=23 NR. PT12023
Part # 16B-3/Z=23 NR. PT12023
BDI # 840697
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore