PHS 08B-1A85
Description
PHS 08B-1A85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A85
BDI # 1285032
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 10B-1A85
Description
PHS 10B-1A85 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A85
BDI # 1285482
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.914
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
429.62
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing