RL 478 - 4

COMPARE

RL 478 - 4

Description
RL 478 - 4 ROLLER BEARING, 70MM ID X 78MM OD X 6MM W 5000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 478 - 4

BDI # 27834063

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 473 - 4

COMPARE

RL 473 - 4

Description
RL 473 - 4 ROLLER BEARING, 65MM ID X 73MM OD X 6MM W 5100 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 473 - 4

BDI # 27834431

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5100RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 470 - 4

COMPARE

RL 470 - 4

Description
RL 470 - 4 ROLLER BEARING, 62MM ID X 70MM OD X 6MM W 5300 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 470 - 4

BDI # 27834380

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5300RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY