MCL-34-F
Description
MCL-34-F CLAMP SHAFT COLLAR ; 1PIECE 34MM BORE STEEL
Part # MCL-34-F
BDI # 799439
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
34
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-34-A
Description
MCL-34-A CLAMP SHAFT COLLAR ; 1PIECE 34MM BORE ALUM
Part # MCL-34-A
BDI # 799438
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
34
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
MSP-34-SS
Description
MSP-34-SS CLAMP SHAFT COLLAR ; 2PIECE 34MM BORE SS
Part # MSP-34-SS
BDI # 800287
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
34
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.252
Outside Diameter - Millimeter:
57.2
Bore - Millimeter:
34
Other Features:
Black Oxide Coated | No Relief Cut
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.252
Outside Diameter - Millimeter:
57.2
Bore - Millimeter:
34
Other Features:
Black Oxide Coated