CSSC125-12
Description
CSSC125-12 CLAMPING COLLAR ; NON RETURNABLE THREADED
Part # 49284
BDI # 170348
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/4-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Width - Inch:
0.5
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-1/4-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Black Oxide Coated
Width - Inch:
0.5
ISTC-125-12-S
Description
ISTC-125-12-S CLAMP COLLAR ; 1-1/4"-12 BORE SS 1-PIECE 10/BOX
Part # ISTC-125-12-S
BDI # 196538
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/4-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Corrosion Resistance
Width - Inch:
0.5
TCL-20-12-SS
Description
TCL-20-12-SS THREADED SHAFT COLLAR ; 1PIECE 1-1/4"-12 BORE SS
Part # TCL-20-12-SS
BDI # 801560
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/4-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TCL-20-12-F
Description
TCL-20-12-F THREADED SHAFT COLLAR ; 1PIECE 1-1/4"-12 BORE STEEL
Part # TCL-20-12-F
BDI # 801559
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-1/4-12
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5