MCL-26-A
Description
MCL-26-A CLAMP SHAFT COLLAR ; 1PIECE 26MM BORE ALUM
Part # MCL-26-A
BDI # 799424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
26
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-26-SS
Description
MCL-26-SS CLAMP SHAFT COLLAR ; 1PIECE 26MM BORE SS
Part # MCL-26-SS
BDI # 799426
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
26
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-28-A
Description
MCL-28-A CLAMP SHAFT COLLAR ; 1PIECE 28MM BORE ALUM
Part # MCL-28-A
BDI # 799427
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
28
Other Features:
Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-28-SS
Description
MCL-28-SS CLAMP SHAFT COLLAR ; 1PIECE 28MM BORE SS
Part # MCL-28-SS
BDI # 799430
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
28
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version
MCL-28-F
Description
MCL-28-F CLAMP SHAFT COLLAR ; 1PIECE 28MM BORE STEEL
Part # MCL-28-F
BDI # 799428
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.89
Outside Diameter - Millimeter:
48
Bore - Millimeter:
28
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version